Shop All Safety Cabinets
Justrite
SURE-GRIP® EX VERTICAL DRUM SAFETY CABINET AND DRUM ROLLERS, CAP. 55 G
Mfr # 896261
Zoro # G4623373
product price: $2,300.00
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,300.00
Free 30-Day Returns
Key Features
- Capacity 55 gallon
- Width 34 in
- Depth 34 in
- Height 65 in
- Standards Complies with NFPA Code 30; FM Approval
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 896261
- Zoro # G4623373
- UPC # 697841114661
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 34 in |
Depth | 34 in |
Height | 65 in |
Exterior Depth | 34 in |
Exterior Height | 65 in |
Exterior Width | 34 in |
Details
Capacity | 55 gallon |
Standards | Complies with NFPA Code 30; FM Approval |
Number of Doors | 2 |
Door Type | Manual |
Color | Red |
Material | 18-Gauge Steel |
Number of Shelves | 1 |
Features | Adjustable Shelves |
Compliance | Complies with NFPA Code 30; FM Approval |
Storage Capacity | 55 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT DEWALT DSV521 Class 2 Heavy Duty Surveyor Vest, Size: 4X (DSV521-4X)
- CONDOR Knit Glove, Poly/Cotton, S, PR (2ELK6)
- BEKINA Insoles for Steplite EasyGrip Series Boots, Size 11 (B101/9980P910-11)
- DEALMED Nitrile Exam Gloves, Nitrile, Powder-Free, S, 1000 PK, Black (787351)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 12 gal., Yellow (891200)
- JUSTRITE Flammable Cabinet, 36 Gal., Yellow (892210)
- JUSTRITE Flammable Safety Cabinet, 30 Gal., Red (893001)
- JUSTRITE Flammable Cabinet, 60 gal., Yellow (894530)
- JUSTRITE Paints and Inks Cabinet, 96 Gal., Red (896011)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 55 Gal., Yellow (896260)
- JAMCO Paints and Inks Cabinet, 18 gal., Red (BP18RP)
- Justrite Safety Cabinets