Shop All Safety Cabinets
Justrite
SURE-GRIP® EX UNDERCOUNTER FLAMMABLE SAFETY CABINET, CAP. 22 GALLON, 1
Mfr # 892301
Zoro # G4623181
product price: $1,200.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,200.00
Free 30-Day Returns
Key Features
- Color Red
- Standards Complies with NFPA Code 30; FM Approval
- Number of Shelves 1
- Material 18-Gauge Steel
- Door Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 892301
- Zoro # G4623181
- UPC # 697841113107
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Exterior Depth | 22 in |
Exterior Width | 35 in |
Exterior Height | 35 in |
Details
Color | Red |
Standards | Complies with NFPA Code 30; FM Approval |
Number of Shelves | 1 |
Material | 18-Gauge Steel |
Door Type | Manual |
Number of Doors | 2 |
Features | Adjustable Shelves |
Storage Capacity | 22 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY XL Hi-Viz Safety Vest, Lime (14512)
- DELTA PLUS Visor Bracket, Aluminum, Black (VB-50)
- 3M DBI-SALA Advanced Overload Clutch (8512936)
- BRADY Precut Label Roll Cartridge, Clear, Gloss (M4C-500-595-CL-BK)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 30 Gal., Yellow (893020)
- JUSTRITE Corrosive Safety Cabinet, 12 gal., Blue (891222)
- JUSTRITE Corrosive Safety Cabinet, 45 gal., Blue (894502)
- JUSTRITE Corrosive Safety Cabinet, 35", H, Steel (891202)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 60 Gal., Yellow (896080)
- JUSTRITE Haz Material Safety Cabinet, 22 Gal, Blue (862328)
- DURHAM MFG Flammable Safety Cabinet, Self-Closing Door, 90 gal. (1090S-50)
- Justrite Safety Cabinets