Shop All Safety Cabinets
Justrite
SURE-GRIP® EX PESTICIDES SAFETY CABINET, CAP. 60 GALLONS, 2 SHELVES, 2
Mfr # 896024
Zoro # G4622533
product price: $2,500.00
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
$2,500.00
Free 30-Day Returns
Key Features
- Capacity 60 gallon
- Width 34 in
- Depth 34 in
- Height 65 in
- Standards Compliant with International, NFPA 1, NFPA Code 30, FM Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 896024
- Zoro # G4622533
- UPC # 697841114401
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 34 in |
Depth | 34 in |
Height | 65 in |
Exterior Depth | 34 in |
Exterior Height | 65 in |
Exterior Width | 34 in |
Details
Capacity | 60 gallon |
Standards | Compliant with International, NFPA 1, NFPA Code 30, FM Approved |
Material | 18-Gauge Steel |
Color | Green |
Features | Adjustable Shelves |
Number of Doors | 2 |
Number of Shelves | 2 |
Door Type | Self-close |
Compliance | Compliant with International, NFPA 1, NFPA Code 30, FM Approved |
Storage Capacity | 60 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY DOT Handling Label, 4" H, 6" W, 60445 (60445)
- M A MATTING Hog Heaven Mat 7/8", Black with Striped Border 2' x 3' (424223100)
- BRADY Funny Caution Sign, 7" Height, 10" Width, Plastic, Rectangle, English (38040)
- ZORO SELECT Parking Lot Legend, No Parking, Plastic (3W626)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 22 gal., Yellow (892320)
- JUSTRITE Flammable Cabinet, Slimline, Self-Closing (892220)
- JUSTRITE Corrosive Safety Cabinet, Blue, 65", H (899022)
- JUSTRITE Hazard Material Safety Cabinet, 15 gal., Blue (861528)
- JUSTRITE Sure-Grip EX Flammable Cabinet, Vertical, 2X55 Gal., YLW (899100)
- JUSTRITE Corrosive Safety Cabinet, 65" H, Steel (892202)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Number of Cabinet Shelves: 2 (1962X)
- Justrite Safety Cabinets