Shop All Safety Cabinets
Justrite
Sure-Grip EX Paints and Inks Cabinet, 45 gal., Red
Mfr # 894521
Zoro # G7429195
product price: $1,820.00
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$1,820.00
Free 30-Day Returns
Key Features
- Capacity 45 gal
- Width 43 in
- Depth 18 in
- Height 65 in
- Door Type Self-Closing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 894521
- Zoro # G7429195
- UPC # 697841110953
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 43 in |
Depth | 18 in |
Height | 65 in |
Cabinet Height Range | Full Height |
Door Opening Width | 40 3/4 in |
Exterior Depth | 18 in |
Exterior Width | 43 in |
Exterior Dimensions (WxDxH) - Flammables | 43 in x 18 in x 65 in |
Exterior Height | 65 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 18 in x 65 in |
Description
Paint and Ink Cabinet, Safety Cabinet Type Standard, Capacity 45 gal, Height 65 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 2, Color Red, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 5 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S0335BY)
- 5S SUPPLIES Fire Exit - Keep Clear 24in Diameter Non Slip Floor Sign (FS-FIREEXIT-24)
- 3M Airflow Indicator (-504013)
- JJ KELLER Handbook, Electrical Safety Training, PK10 (45376)
- JUSTRITE Flammable Cabinet, 30 gal., Red (893301)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 90 Gal., Yellow (899080)
- JUSTRITE Corrosive Safety Cabinet, 18-1/2" H (24120)
- JUSTRITE Flammable Cabinet, 54 gal., Red (895401)
- JUSTRITE Corrosive Safety Cabinet, Blue, 18", H (891302)
- JUSTRITE Haz Material Safety Cabinet, 30 Gal, Blue (863028)
- JUSTRITE Corrosive Safety Cabinet, Blue, 18" D (891722)
- Justrite Safety Storage