Shop All Safety Cabinets
Justrite
SURE-GRIP® EX FLAMMABLE SAFETY CABINET, DIMS. 35"H, CAP. 30 GAL., 1 SH
Mfr # 893303
Zoro # G4623163
product price: $1,600.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,600.00
Free 30-Day Returns
Key Features
- Number of Shelves 1
- Door Type Manual
- Color Gray
- Standards Complies with NFPA Code 30; FM Approval
- Number of Doors 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 893303
- Zoro # G4623163
- UPC # 697841113671
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Exterior Depth | 24 in |
Exterior Width | 36 in |
Exterior Height | 35 in |
Details
Number of Shelves | 1 |
Door Type | Manual |
Color | Gray |
Standards | Complies with NFPA Code 30; FM Approval |
Number of Doors | 2 |
Features | Adjustable Shelves |
Material | 18-Gauge Steel |
Storage Capacity | 30 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY RTK Pictogram Label, 3/4 In. H, PK36 (58555)
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Cover with Horn, Polycarbonate, Wall Mount, Red/Clear, 3 3/16 in Depth, 6 13/16 in Wide (STI-1100)
- BRADY Tape, Brown, Labels/Roll: Continuous (B30C-1125-595-BR)
- GLOWEAR Safety Vest, Class 2, Hi-Vis, Reflective Tape, Mesh, L/XL, OE (EGO20965)
- JUSTRITE Flammable Cabinet, 54 gal., Red (895401)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 55 Gal., Yellow (896260)
- JUSTRITE Flammable Safety Cabinet, 12 gal., Yellow (891220)
- JUSTRITE Corrosive Safety Cabinet, Blue, 18" D (891722)
- JUSTRITE Corrosive Safety Cabinet, 12 gal., Blue (891222)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 45 gal., Yellow (894580)
- JUSTRITE Cabinet, Pesticide, Green, 12 Gallon (891204)
- Justrite Safety Cabinets