Shop All Safety Cabinets
Justrite
SURE-GRIP® EX FLAMMABLE SAFETY CABINET, CAP. 90 GALLONS, 2 SHELVES, 2
Mfr # 899005
Zoro # G4623209
product price: $2,300.00
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,300.00
Free 30-Day Returns
Key Features
- Depth 34 in
- Door Type Manual
- Material 18-Gauge Steel
- Number of Shelves 2
- Color white
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 899005
- Zoro # G4623209
- UPC # 697841114838
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Depth | 34 in |
Exterior Depth | 34 in |
Exterior Height | 65 in |
Exterior Width | 43 in |
Details
Door Type | Manual |
Material | 18-Gauge Steel |
Number of Shelves | 2 |
Color | white |
Standards | Complies with NFPA Code 30; FM Approval |
Number of Doors | 2 |
Features | Adjustable Shelves |
Compliance | Complies with NFPA Code 30; FM Approval |
Storage Capacity | 90 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES Hybrid Welding Jacket, 4XL, Cotton, Men (1260-4X)
- SIGNMISSION 14 in Height, 10 in Width, Plastic, 10" x 14", WS-Rhode Island Equine (WS-Rhode Island Equine)
- BDG NBR Coated 21 ga. HPPE, X-Large, PR (99-1-9540-10)
- STEINER Flame Resistant Jacket w/Leather Sleeves, Brown, L (1250-L)
- JUSTRITE Sure-Grip EX Paints and Inks Cabinet, 45 gal., Red (894521)
- JUSTRITE Flammable Safety Cabinet, 30 Gal., Red (893001)
- JUSTRITE Paints and Inks Cabinet, 40 gal., Red (893031)
- JUSTRITE Cabinet, Pesticide, Green, 12 Gallon (891204)
- JUSTRITE Flammable Safety Cabinet, 20 gal., Yellow (893400)
- JUSTRITE Hazard Material Safety Cabinet, 15 gal., Blue (861528)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 45 gal., Yellow (894580)
- Justrite Safety Storage