Shop All Safety Cabinets
Justrite
Sure-Grip EX Flammable Safety Cabinet, 90 Gal., Yellow
Mfr # 899080
Zoro # G9173954
product price: $3,400.00
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,400.00
Free 30-Day Returns
Key Features
- Depth 34 in
- Rated For Flammable Storage Yes
- Construction Galvanized Steel
- Finish Powder Coated
- Number of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 899080
- Zoro # G9173954
- UPC # 697841131514
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Depth | 34 in |
Cabinet Height Range | Full Height |
Door Opening Width | 40 3/4 in |
Exterior Width | 43 in |
Exterior Depth | 34 in |
Exterior Height | 65 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 34 in x 65 in |
Description
Flammable Cabinet, Safety Cabinet Type Standard, Capacity 90 gal, Height 65 in, Width 43 in, Depth 34 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 3, Color Yellow, Number of Doors 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID DROC Hyperon Blended NitriX Grip Technology Palm Coated Work Gloves Cut Level A3 (GPD255-10)
- ZING Lockout/Tagout Kit, Filled, Electrical (2725)
- CONDOR Back Stp Vest, Unrated Yellow/Grn, 2/3XL (53YM02)
- SAFEWAZE Latitude HD 11' Cable Single Leg SRL: Carabiner, Snap hook (FS-FSP1211-G)
- JUSTRITE Flammable Safety Cabinet, 45 gal., Yellow (8945008)
- JUSTRITE Corrosive Safety Cabinet, 35", H, Steel (891202)
- JUSTRITE Justrite Flammable Cabinet With Manual Close Double Door 45 Gallon (894500)
- JUSTRITE Flammable Safety Cabinet, 17 gal., Red (891721)
- JUSTRITE Flammable Cabinet, 54 gal., Red (895401)
- JUSTRITE Justrite Flammable Cabinet With Manual Close Double Door 30 Gallon (893000)
- JUSTRITE Hazard Material Safety Cabinet, 12 gal., Blue (861228)
- Justrite Safety Storage