Shop All Safety Cabinets
Justrite
Sure-Grip EX Flammable Safety Cabinet, 6
Mfr # 896000
Zoro # G9315810
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,690.00
Free 30-Day Returns
Key Features
- Capacity 60 gallon
- Number of Doors 2
- Indoor/Outdoor Indoor
- Material Steel
- Door Type Hinged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 896000
- Zoro # G9315810
- UPC # 697841114180
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Door Opening Width | 31 1/2 in |
Exterior Dimensions (WxDxH) - Flammables | 34 in x 34 in x 65 in |
Exterior Height | 65 in |
Exterior Width | 34 in |
Exterior Depth | 34 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 34 in x 34 in x 65 in |
Description
Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 466A22 (466A22)
- NEVS Veterinary Use Only 3/8" x 1-1/2" (PAUX-129)
- ACCUFORM Danger Tag, 5-3/4 x 3-1/4, PK25 (TSS101CTP)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-3/4"H, PK12 (406KAS12BLU)
- JUSTRITE Flammable Safety Cabinet, 60 gal., Gray (896003)
- JUSTRITE Flammable Safety Cabinet, 60 Gal., Yellow (896020)
- JUSTRITE Corrosive Safety Cabinet, 43", W, Blue (894522)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 12 gal., Yellow (891200)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 54 Gal., Yellow (895400)
- JUSTRITE Flammable Safety Cabinet, 4 gal., Red (890421)
- EAGLE MFG Corrosive Safety Cabinet, Blue, 43", W (CRA47X)
- Justrite Safety Cabinets