Shop All Safety Cabinets
Justrite
Sure-Grip EX Flammable Safety Cabinet, 55 gal., Yellow
Mfr # 896270
Zoro # G7599243
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$2,500.00
Free 30-Day Returns
Key Features
- Capacity 55 gal
- Width 34 in
- Depth 34 in
- Height 65 in
- Door Type Hinged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 896270
- Zoro # G7599243
- UPC # 697841114715
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 34 in |
Depth | 34 in |
Height | 65 in |
Cabinet Height Range | Full Height |
Door Opening Width | 31 3/4 in |
Exterior Width | 34 in |
Exterior Depth | 34 in |
Exterior Height | 65 in |
Exterior Dimensions (WxDxH) - Flammables | 34 in x 34 in x 65 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 34 in x 34 in x 65 in |
Description
Hazardous Waste and Drum Storage Cabinet, Safety Cabinet Type Vertical Drum, Capacity 55 gal, Height 65 in, Width 34 in, Depth 34 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anti Slip Marking Tape, 2In W, White (LB24902)
- JUSTRITE Replacement Grate, 24 In. L, 24 In. W (28260)
- DUPONT Disposable Frock, 2XL, White, PK30 (TY210SWH2X0030VP)
- FIRST ALERT First Alert 0827B 10-Year Sealed-Battery Ionization Smoke Alarm (29054014436)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 55 Gal., Yellow (896260)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 12 Gal., Yellow (891320)
- JUSTRITE Acid Safety Cabinet, 60", H, 42", W (24150)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 90 gal., Yellow (899000)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 30 Gal., Yellow (893000)
- JUSTRITE Flammable Safety Cabinet, 4 gal., Red (890421)
- CONDOR Aerosol Cabinet, Wall Mount, 24 gal., 44" H (491M69)
- Justrite Safety Storage