Shop All Safety Cabinets
Justrite
Sure-Grip EX Flammable Safety Cabinet, 17 gal., Yellow
Mfr # 891720
Zoro # G8482957
product price: $1,240.00
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$1,240.00
Free 30-Day Returns
Key Features
- Capacity 17 gal
- Width 43 in
- Depth 18 in
- Height 24 in
- Door Type Self-Closing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 891720
- Zoro # G8482957
- UPC # 697841112810
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 43 in |
Depth | 18 in |
Height | 24 in |
Cabinet Height Range | Desk or Table Height |
Door Opening Width | 40 3/4 in |
Exterior Width | 43 in |
Exterior Height | 24 in |
Exterior Dimensions (WxDxH) - Flammables | 43 in x 18 in x 24 in |
Exterior Depth | 18 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 18 in x 24 in |
Description
Flammable Cabinet, Safety Cabinet Type Stackable, Capacity 17 gal, Height 24 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Horizontal Lifeline System, 60 ft., 310 lb Weight Capacity (7602060)
- ACCUFORM Safety Label, 3 1/2 in Height, 5 in English, LSMK004VSP (LSMK004VSP)
- UNCLE MIKES Ultra Inner Belt, Kodra, Black, XL (87841)
- EPSON Portable Label Printer, 1" Max Label W (LW-PX700)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 17 gal., Yellow (891700)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 12 gal., Yellow (891200)
- JUSTRITE Cabinet, Pesticide, Green, 45 Gallon (894504)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 6 (896000)
- JUSTRITE Corrosive Cabinet, 30.1L Bottles, 35" H (24180)
- JUSTRITE Paints and Inks Cabinet, 96 Gal., Red (896011)
- EAGLE MFG Flammable Safety Cabinet, 22 gal., Yellow (1971X)
- Justrite Safety Cabinets