Shop All Safety Cabinets
Justrite
Sure-Grip EX Flammable Safety Cabinet, 17 gal., Yellow
Mfr # 891700
Zoro # G7430297
product price: $1,050.00
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$1,050.00
Free 30-Day Returns
Key Features
- Capacity 17 gal
- Width 43 in
- Depth 18 in
- Height 24 in
- Safety Cabinet Standards OSHA, NFPA 30, FM Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 891700
- Zoro # G7430297
- UPC # 697841112735
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 43 in |
Depth | 18 in |
Height | 24 in |
Cabinet Height Range | Desk or Table Height |
Door Opening Width | 40 3/4 in |
Exterior Height | 24 in |
Exterior Depth | 18 in |
Exterior Dimensions (WxDxH) - Flammables | 43 in x 18 in x 24 in |
Exterior Width | 43 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 18 in x 24 in |
Description
Flammable Cabinet, Safety Cabinet Type Stackable, Capacity 17 gal, Height 24 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (14838)
- SUGAR RIVER Sugar River by Gemplers Waterproof Breathable Packable Rain Pants (6561-Navy -M)
- 3M Lens Covers, 13.125 in H, 7 in W, PK40 (S-922)
- STRANCO Die Cut Number Label, 3, 10 Cards, PK10 (DBV-4-3-10)
- JUSTRITE Corrosive Safety Cabinet, Blue, 18" D (891722)
- JUSTRITE Sure-Grip EX Flammable Cabinet, Vertical, 2X55 Gal., YLW (899100)
- JUSTRITE Flammable Safety Cabinet, 45 gal., White, Depth: 18" (894505)
- JUSTRITE Corrosive Cabinet, 30.1L Bottles, 35" H (24180)
- JUSTRITE Flammable Safety Cabinet, 55 Gal., Yellow (896220)
- JUSTRITE Corrosive Safety Cabinet, Steel, 22", H (890422)
- JAMCO Flammable Safety Cabinet, 6 gal., Yellow (BY06YP)
- Justrite Safety Storage