Shop All Safety Cabinets
Justrite
Sure-Grip EX Flammable Safety Cabinet, 115 gal., Yellow
Mfr # 899270
Zoro # G9173972
product price: $6,100.00
/ea
Item requires special delivery charges. A $510.00 per item surcharge will be applied.
$6,100.00
Free 30-Day Returns
Key Features
- Capacity 115 gal
- Width 59 in
- Depth 34 in
- Height 65 in
- Safety Cabinet Standards OSHA, NFPA 30, NFPA 1, FM Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 899270
- Zoro # G9173972
- UPC # 697841115156
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 59 in |
Depth | 34 in |
Height | 65 in |
Cabinet Height Range | Full Height |
Door Opening Width | 56 3/4 in |
Exterior Dimensions (WxDxH) - Flammables | 59 in x 34 in x 65 in |
Exterior Depth | 34 in |
Exterior Width | 59 in |
Exterior Height | 65 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 59 in x 34 in x 65 in |
Description
Flammable Cabinet, Safety Cabinet Type Standard, Capacity 115 gal, Height 65 in, Width 59 in, Depth 34 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 4, Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Stormflex Rain Jkt w/Hood/Pockets, Stretch, Black, 2XL (J67113)
- RADIANS Polyurethane Hi-Vis Coated Gloves, Palm Coverage, Yellow, 2XL, PR (RWG22TXXL)
- LYLE Reflective Hard Hat Stop Sign, 12 in Height, 12 in Width, Aluminum, Octagon, English (ST-019-12HA)
- BRADY Thermal Transfer Printer Labels, White on Translucent, Labels/Roll: 5000 (THT-80-427-5)
- JUSTRITE Haz Material Safety Cabinet, 30 Gal, Blue (863028)
- JUSTRITE Hazard Material Safety Cabinet, 22 gal., Blue (862228)
- JUSTRITE Corrosive Safety Cabinet, 22", H (890402)
- JUSTRITE Flammable Safety Cabinet, 60 gal., Gray (896003)
- JUSTRITE Corrosive Safety Cabinet, Blue, 18" D (891722)
- JUSTRITE Acid Safety Cabinet, 60", H, 42", W (24150)
- EAGLE Flammables Safety Cabinet, Red (1971XRED)
- Justrite Safety Storage