Shop All Safety Cabinets
Justrite
Sure-Grip EX Flammable Safety Cabinet, 115 gal., Yellow
Mfr # 899260
Zoro # G7492292
product price: $4,800.00
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,800.00
Free 30-Day Returns
Key Features
- Depth 34 in
- Door Type Manual
- Rated For Flammable Storage Yes
- Construction Galvanized Steel
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 899260
- Zoro # G7492292
- UPC # 697841115149
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Depth | 34 in |
Cabinet Height Range | Full Height |
Door Opening Width | 56 3/4 in |
Exterior Height | 65 in |
Exterior Depth | 34 in |
Exterior Width | 59 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 59 in x 34 in x 65 in |
Description
Flammable Cabinet, Safety Cabinet Type Vertical Drum, Capacity 115 gal, Height 65 in, Width 59 in, Depth 34 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI Fire Barrier Sealant, 10.1 oz., Limestone (SIL300)
- IMPACTO Anti-Vibration Gloves, L, Black/White, PR (BG401L)
- STRANCO Die Cut Letter Label, I, 10 Cards, PK10 (DBV-1-I-10)
- BRADY 2" x 15/64", Wire Marker, Wire Sleeve, Write On Legend, White, PS-125-2-WT-S (PS-125-2-WT-S)
- JUSTRITE Flammable Safety Cabinet, 55 Gal., Yellow (896220)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 90 gal., Yellow (899000)
- JUSTRITE Corrosive Safety Cabinet, Self Close, 30 gal (893022)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 17 gal., Yellow (891700)
- JUSTRITE Flammable Safety Cabinet, 23 gal., Yellow, Material: Galvanized steel (883600)
- JUSTRITE Flammable Safety Cabinet, 12 gal., Yellow (891220)
- JAMCO Cabinet, 45 gal., Flammable, 18 x 65 x 43 (BM45YP)
- Justrite Safety Storage