Shop All Safety Cabinets
Justrite
Sure-Grip EX Flammable Cabinet, Vertical, 55 gal., Yellow
Mfr # 896200
Zoro # G8482932
product price: $1,810.00
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$1,810.00
Free 30-Day Returns
Key Features
- Capacity 55 gal
- Width 34 in
- Depth 34 in
- Height 65 in
- Door Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 896200
- Zoro # G8482932
- UPC # 697841114531
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 34 in |
Depth | 34 in |
Height | 65 in |
Cabinet Height Range | Full Height |
Door Opening Width | 31 3/4 in |
Exterior Dimensions (WxDxH) - Flammables | 34 in x 34 in x 65 in |
Exterior Height | 65 in |
Exterior Depth | 34 in |
Exterior Width | 34 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 34 in x 34 in x 65 in |
Description
Hazardous Waste and Drum Storage Cabinet, Safety Cabinet Type Vertical Drum, Capacity 55 gal, Height 65 in, Width 34 in, Depth 34 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Numbers And Letters, 3-1/2 In. H, Arrow (1550-ARO)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, L, 1 PR (92743PUL)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Terry Lining, XL (0408RHVLXLG)
- NEVS Autoclave Tape Lead Free 1/2" wide (LFA-GB-050-6)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 45 Gal., Yellow (894520)
- JUSTRITE Corrosive Safety Cabinet, Blue, 18", H (891302)
- JUSTRITE Corrosive Safety Cabinet, Under Counter (892322)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 12 gal., Yellow (891200)
- JUSTRITE Corrosive Safety Cabinet, 35", H, Steel (891202)
- JUSTRITE Corrosive Safety Cabinet, 18-1/2" H (24120)
- JUSTRITE Justrite Flammable Cabinet With Self Close Double Door 90 Gallon (899020)
- Justrite Safety Storage