Shop All Safety Cabinets
Justrite
Sure-Grip EX Flammable Cabinet, Vertical, 2X55 Gal., YLW
Mfr # 899100
Zoro # G6094785
product price: $3,300.00
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$3,300.00
Free 30-Day Returns
Key Features
- Depth 34 in
- Door Type Hinged
- Rated For Flammable Storage Yes
- Material Steel
- Number of Doors 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 899100
- Zoro # G6094785
- UPC # 697841115033
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Depth | 34 in |
Cabinet Height Range | Full Height |
Door Opening Width | 56 3/4 in |
Exterior Height | 65 in |
Exterior Width | 59 in |
Exterior Depth | 34 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 59 in x 34 in x 65 in |
Description
Hazardous Waste and Drum Storage Cabinet, Safety Cabinet Type Vertical Drum, Capacity (2) 55 gal, Height 65 in, Width 59 in, Depth 34 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENACTIV Work Gloves, Nitrile, 2XS, Black/Gray, PR (S21TXUFN-5)
- PIONEER Multi Pocket Mesh Vest, Orange, 2XL (V1024850U-2XL)
- DIXON BR Front Lever Spray Nozzle, 1/2", FNPT (DWG050)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 4XL (AG-12 -4XL)
- JUSTRITE Flammable Cabinet, 60 gal., Yellow (894510)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 22 gal., Yellow (892320)
- JUSTRITE Sure-Grip EX Paints and Inks Cabinet, 45 gal., Red (894521)
- JUSTRITE Flammable Safety Cabinet, 60 gal., Gray (896003)
- JUSTRITE Haz Material Safety Cabinet, 4 Gal, Blue (860428)
- JUSTRITE Flammable Safety Cabinet, 60 Gal., Yellow (896020)
- JUSTRITE Corrosive Safety Cabinet, 35", H, Steel (891202)
- Justrite Safety Storage