Shop All Safety Cabinets
Justrite
SURE-GRIP® EX COMPAC FLAMMABLE SAFETY CABINET, CAP. 15 GALLONS, 1 SHEL
Mfr # 891521
Zoro # G4623069
product price: $1,180.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,180.00
Free 30-Day Returns
Key Features
- Color Red
- Standards Compliant with International, NFPA 1, NFPA Code 30, FM Approved
- Material 18-Gauge Steel
- Features Adjustable Shelves
- Number of Doors 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 891521
- Zoro # G4623069
- UPC # 697841118812
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Exterior Depth | 18 in |
Exterior Width | 23.25 in |
Exterior Height | 44 in |
Details
Color | Red |
Standards | Compliant with International, NFPA 1, NFPA Code 30, FM Approved |
Material | 18-Gauge Steel |
Features | Adjustable Shelves |
Number of Doors | 1 |
Door Type | Self-close |
Number of Shelves | 1 |
Storage Capacity | 15 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Security Alert 24 Hr Video Trespass Sign, M975A (M975A)
- FALLTECH Full Body Harness, M, Polyester (G7089BM)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XS, 12PK (34-874)
- SW SAFETY Powerform, PowerForm(R) S6 Biodegradable Nit, PK100, 5 mil Palm, Nitrile, Powder-Free, S, 100 PK (N200362)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 22 Gal., Yellow (892300)
- JUSTRITE Flammable Cabinet, 40 Gal., Yellow (893030)
- JUSTRITE Corrosive Safety Cabinet, Steel, 22", H (890422)
- JUSTRITE Haz Material Safety Cabinet, 22 Gal, Blue (862328)
- JUSTRITE Corrosive Safety Cabinet, 43", W, Blue (894522)
- JUSTRITE SURE-GRIP® EX COMBUSTIBLES SAFETY CABINET FOR PAINT AND INK, CAP. 96 G (896010)
- DENIOS/ASECOS Flammable Cabinet, 156 gal., 77" Hx35" W (M31-8010)
- Justrite Safety Storage