Shop All Safety Cabinets
Justrite
SURE-GRIP® EX COMBUSTIBLES SAFETY CABINET FOR PAINT AND INK, CAP. 20 G
Mfr # 891530
Zoro # G4623321
product price: $1,220.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,220.00
Free 30-Day Returns
Key Features
- Depth 18 in
- Standards Compliant with International, NFPA 1, NFPA Code 30, FM Approved
- Features Adjustable Shelves
- Material 18-Gauge Steel
- Door Type Self-close
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 891530
- Zoro # G4623321
- UPC # 697841118829
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Depth | 18 in |
Exterior Height | 44 in |
Exterior Depth | 18 in |
Exterior Width | 23.25 in |
Details
Standards | Compliant with International, NFPA 1, NFPA Code 30, FM Approved |
Features | Adjustable Shelves |
Material | 18-Gauge Steel |
Door Type | Self-close |
Number of Doors | 1 |
Color | Yellow |
Number of Shelves | 2 |
Compliance | Compliant with International, NFPA 1, NFPA Code 30, FM Approved |
Storage Capacity | 20 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Goggles, SCT-Reflect 50 Anti-Fog Lens, 5SY4 Series (S0624X)
- ANSELL 13" Chemical Resistant Gloves, Neoprene, 9, 1 PR (29-865)
- HONEYWELL NORTH Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), Orange (A89R030000)
- ROCKPORT WORKS Athletic Shoe, W, 9, Black (RK4689-W-09.0)
- JUSTRITE Haz Material Safety Cabinet, 45 Gal, Blue (864528)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 12 gal., Yellow (891200)
- JUSTRITE Paints and Inks Cabinet, 60 gal., Red (894531)
- JUSTRITE Corrosive Safety Cabinet, 18-1/2" H (24120)
- JUSTRITE Type 1 Steel Safety Can For Flammables, 5 Gallon, Stainless Steel Flame Arrester, Self-Close Lid, Ye (7150200)
- JUSTRITE Justrite Flammable Cabinet With Manual Close Double Door 45 Gallon (894500)
- JUSTRITE Flammable Safety Cabinet, 20 gal., Yellow (893400)
- Justrite Safety Storage