Shop All Safety Cabinets
Justrite
SURE-GRIP® EX COMBUSTIBLES SAFETY CABINET FOR PAINT AND INK, CAP. 20 G
Mfr # 891510
Zoro # G4622938
product price: $1,060.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,060.00
Free 30-Day Returns
Key Features
- Depth 18 in
- Color Yellow
- Material 18-Gauge Steel
- Number of Doors 1
- Standards Complies with NFPA Code 30; FM Approval
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 891510
- Zoro # G4622938
- UPC # 697841118805
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Depth | 18 in |
Exterior Width | 23.25 in |
Exterior Depth | 18 in |
Exterior Height | 44 in |
Details
Color | Yellow |
Material | 18-Gauge Steel |
Number of Doors | 1 |
Standards | Complies with NFPA Code 30; FM Approval |
Features | Adjustable Shelves |
Door Type | Manual |
Number of Shelves | 2 |
Compliance | Complies with NFPA Code 30; FM Approval |
Storage Capacity | 20 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEL-PRO Bulk Material (Roll & Sheet), 3044 (3044)
- CONDOR Antistatic Gloves, M, Nylon/Carbon, PK12 (19L034)
- HOME PLUS 72 in. Round Orange Driveway Marker (HD0112)
- EP MINERALS Universal Absorbent, 50 lb., Bag (7951)
- JUSTRITE Paints and Inks Cabinet, 60 gal., Red (894511)
- JUSTRITE Corrosive Safety Cabinet, Blue, 18" D (891722)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 4 gal., White (890405)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 15 Gal., Yellow (891500)
- JUSTRITE Haz Material Safety Cabinet, 30 Gal, Blue (863028)
- JUSTRITE Flammable Safety Cabinet, 12 gal., Yellow (891220)
- CONDOR Flammable Cabinet, Standard, 30 gal., 44" H (491M89)
- Justrite Safety Storage