Shop All Safety Cabinet Accessories
Justrite
Suction Option Assembly, Stainless Steel
Mfr # 12020
Zoro # G6673423
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Suction Fitting
- For Use With Disconnect Assembly
- Material Stainless Steel
- Includes Stainless Steel Fitting 1/4 in Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 12020
- Zoro # G6673423
- UPC # 697841103023
- Country of Origin United States
- Category Safety Cabinet Accessories
Details
Item | Suction Option Assembly |
Accessory Type | Suction Fitting |
For Use With | Disconnect Assembly |
Material | Stainless Steel |
Includes | Stainless Steel Fitting 1/4 in Tube |
Description
Suction Option Assembly, Accessory Type Suction Fitting, For Use With Disconnect Assembly, Material Stainless Steel, Compatible Grainger Part Number Not Applicable, Includes Stainless Steel Fitting 1/4 in Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY H1-EH, Electrical Shock Protection, Safety Helmet Type 1, Class E, ANSI Z89 & EN 397 Rated (H1-EH-06)
- NMC Danger Go Slow Sound Signal Sign, D543PB (D543PB)
- WERNER Fall Protection Kit, Size: Universal (K121013)
- MSA SAFETY Replacement Sensor, CO, H2S (10106725)
- JUSTRITE Cabinet Riser Leg Frame, 43-3/4 In. W (84002)
- JUSTRITE Sure Grip Key Set, 5 In. W, 7 In. D, PK2 (25998)
- JUSTRITE Bung Cap, 4in.H, Electro Zinc Plated, PK2 (29925)
- JUSTRITE SS PISTON PUMP FOR 5 GAL PAIL (07713)
- JUSTRITE Poly Shelf Tray, 13 (29050)
- JUSTRITE Cabinet Rolling Cart, Steel, 43-1/4 In. W (84001)
- JUSTRITE Self-Closing Adaptor Kit (25926)
- Justrite Safety Storage