Shop All Safety Cabinet Accessories
Justrite
STRAP FOR COLUM PROTECTOR
Mfr # 1701
Zoro # G609841896
$35.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Width 2 in
- Depth 92 in
- Height 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 1701
- Zoro # G609841896
- UPC # 48441004096
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Width | 2 in |
Depth | 92 in |
Height | 0.1 in |
Details
Material | Nylon |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Arrow Traffic Sign, 24 in Height, 48 in Width, Aluminum, Horizontal Rectangle, No Text (W1-6-BO-48HA)
- HELLY HANSEN Rain Jacket with Hood, Navy, L (70317_590-L)
- MACURCO Gas Detection Control Panel, 2-4/5 in H (PS-24)
- INDUSTRIAL SCIENTIFIC Small Replacement Sensor, LEL (17155304-L)
- JUSTRITE Poly Shelf Tray, 14 (29062)
- JUSTRITE Cabinet Cover, 33-1/2 In. W, 34 In. D (25989)
- JUSTRITE Self-Closing Adaptor Kit (25926)
- JUSTRITE Shelf Divider Set, 2-1/32 In. W, Steel (29985)
- JUSTRITE Wall Hanger Assembly, 18 In. W, 1 In. D (25951)
- JUSTRITE Safety Cabinet Fusible Link, 3/4 In.W (27520)
- CONDOR Flame Storage, Accessory, 13-7/16"x39-5/8" (FS-SH-1439)
- Justrite Safety Cabinet Accessories