Justrite

Storage Container, Polyethylene, 4.625 in W, 12.75 in H, 7.625 in L, white


product price: $106.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color white
  • Material Polyethylene
  • Overall Length 7.625 in
  • Overall Width 4.625 in
  • Overall Height 12.75 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 7.625 in
Overall Width 4.625 in
Overall Height 12.75 in

Details

Color white
Material Polyethylene
Item Storage Container
Volume Capacity 1 gallon; 4 liter

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.