Shop All Dip Tanks
Justrite
Steel Wash Tank with Basket ext. dia. 13.75" x 13" H
Mfr # CAN136
Zoro # G006603875
original price:
$245.64
6% off
new price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Can Capacity Storage Capacity 3.5 gal./each
- Height 13"
- Includes Hose 1 - Parts Basket 3.5 gal. 11.625" ext. dia. x 3.625"H 1 - Wash Tank 5 gal. 13.75" ext. dia. x 13" H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 13" |
Details
Can Capacity | Storage Capacity 3.5 gal./each |
Includes Hose | 1 - Parts Basket 3.5 gal. 11.625" ext. dia. x 3.625"H 1 - Wash Tank 5 gal. 13.75" ext. dia. x 13" H |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Number Label, Character 4, 1 In. H, Vinyl (9713-4)
- ULTRATECH Drum Spill Containment Pallet, 83" L (9627)
- CONDOR Cut Resistant Gloves, A3 Cut Level, Uncoated, L, 1 PR (5AF91)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, S, 12PK (34-8443/S)
- JUSTRITE Cleaning/Dip Tank, Benchtop, 3-1/2 gal. (27603)
- JUSTRITE Twin Chamber Rinse Tank, Floor, 8 gal. (27140)
- JUSTRITE Parts Basket For 6AV70, 3NPX9, Steel (27901)
- JUSTRITE Rinse Tank, Floor Standing, 11 gal. (27110)
- JUSTRITE Mixing Tank, Portable, 5 gal. (27705)
- JUSTRITE Rinse Tank, Floor Standing, 22 gal. (27220)
- JUSTRITE Drain Can, 5 Gal., Red, Galvanized Steel (10905)
- Justrite Dip Tanks