Shop All Cabinet Shelves
Justrite
Steel Shelf, 24 gal.
Mfr # 29949
Zoro # G1909595
Free Shipping & Returns
$118.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 350 lb
- Color Silver
- Material Steel
- For Use With Mfr. Model Number 8837042
- Fits Brand Justrite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 29949
- Zoro # G1909595
- UPC # 697841116580
- Country of Origin United States
- Category Cabinet Shelves
Dimensions
Depth | 18 in |
Width | 32 1/2 in |
Height | 2 in |
Dimensions (WxDxH) - Shelves | 32 1/2 in x 18 in x 2 in |
Dimensions (WxD) - Shelves | 32 1/2 in x 18 in |
Details
Item | Safety Cabinet Shelf |
Load Capacity | 350 lb |
Color | Silver |
Material | Steel |
For Use With Mfr. Model Number | 8837042 |
Fits Brand | Justrite |
Compatible Mfr. Model Number | 8837042 |
For Use With Product Type | Cabinet |
Standards | ANSI MH28.1, IFC, NFPA 30, OSHA |
Accessory Type | Shelf |
Spill Capacity | 0 gal |
For Use With Cabinet/Locker Type | Under Fume Hood Flammable Cabinets |
For Use With Cabinet/Locker Capacity | 23 gal |
Description
Safety Cabinet Shelf, Accessory Type Shelf, Color Silver, Compatible Mfr. Model Number 8837042, Depth 18 in, For Use With Cabinet/Locker Capacity 23 gal, For Use With Cabinet/Locker Type Under Fume Hood Flammable Cabinets, For Use With Product Type Cabinet, Height 2 in, Load Capacity 350 lb, Material Steel, Spill Capacity 0 gal, Standards ANSI MH28.1, IFC, NFPA 30, OSHA, Width 32 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANYSIZEBASKET Round Wire Mesh Basket: 10Dia. x 12H, 304 SS, 3/16 Rod Frame, No Handles, Mesh: 30 x .012 (TMT-100RND120-N30S)
- QUANTUM STORAGE SYSTEMS Blue Plastic Lid (LID2516-8BL)
- ECONOCO Pipeline 48" White Melamine Shelf, PK2 (PSORSLF48-MLWH)
- 80/20 Tee Joining Plate 8 Hole 40 S (40-4355)
- JUSTRITE Chemical Shelf, Includes 15 Mini Slimline (29904)
- JUSTRITE Spill Slope Steel Shelf (29974)
- KESSEBOHMER Frame Base Pull-Out II Silver Soft Close Adjustable Height (2504630102)
- HALLOWELL Storage Cabinet Shelf, Extra HD, Gray (HW4SCS84CL)
- EQUIPTO Storage Cabinet Extra 18"D Half Shelf, BK (16032A-BK)
- TENNSCO Shelf, 18 In x 24 In x 3/4 In, Black (305 BLACK)
- DURHAM MFG Cabinet Shelf, Accs, 20-27/32"x69-15/16" (HDC-SH-2472-95)
- Justrite Cabinet Shelves