Shop All Oily Waste Cans
Justrite
Steel Self-Closing Oily Waste Can ext. dia. 16.17" x 20.25" H
Mfr # CAN140
Zoro # G606603961
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Can Material Galvanized Steel
- Can Color Red
- Height 20.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # CAN140
- Zoro # G606603961
- Country of Origin United States
- Category Oily Waste Cans
Dimensions
Height | 20.25" |
Details
Can Material | Galvanized Steel |
Can Color | Red |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Mens Tactical Pant, Black, Size M Long (F520155001M3)
- RED KAP Mens Ls Lt Green Poplin Work Shirt, XL (SP14LG LN XL)
- PANDUIT Safety Lockout Padlock, Body Color: Purple (PSL-8PU)
- GUARDIAN EQUIPMENT Wall Mtd Eye Wash/drench Hose (G5026BP)
- JUSTRITE Oily Waste Can, 6 Gallon Capacity, Galvanized Steel, Red, Foot Operated Self Closing (09100)
- JUSTRITE Oily Waste Can, 14 Gal., Steel, Red (09508)
- JUSTRITE Oily Waste Can, 21 Gal., Steel, Yellow (09701)
- JUSTRITE Oily Waste Can, 14 Gal., Steel, Yellow (09501)
- JUSTRITE Steel Self-Closing Oily Waste Can ext. dia. 13.94" x 18.25" H (CAN139)
- JUSTRITE Oily Waste Can, 21 Gal., Steel, Yellow (09711)
- JUSTRITE Oily Waste Can, 14 Gal., Steel, Silver (09504)
- Justrite Oily Waste Cans