Shop All Oily Waste Cans
Justrite
Steel Self-Closing Oily Waste Can ext. dia. 13.94" x 18.25" H
Mfr # CAN139
Zoro # G106603935
original price:
$136.19
5% off
new price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Can Material Galvanized Steel
- Can Color Red
- Height 18.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # CAN139
- Zoro # G106603935
- Country of Origin United States
- Category Oily Waste Cans
Dimensions
Height | 18.25" |
Details
Can Material | Galvanized Steel |
Can Color | Red |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY V-Gard C1 Full Brim, Vented, Fas-Trac III, Type 1, Class C, Black (10215835)
- PETZL Carabiner, Auto-Lock, 5-5/16" Length, Aluminum, Black (M34A TLN)
- PROFLEX BY ERGODYNE Impact Gloves, Level 5, Gray/Orange, M, PR (922CR)
- ZORO SELECT Channelizer Cone, 42 in. H, Orange, HDPE (03-770-42-P)
- JUSTRITE Oily Waste Can, 21 Gallon Capacity, Galvanized Steel, Red, Foot Operated Self Closing (09700)
- JUSTRITE Oily Waste Can, 21 Gal., Steel, Red (09708)
- JUSTRITE Justrite 6 Gallon Oily Waste Can, Red - 09100 (9100)
- JUSTRITE Oily Waste Can, 6 Gal., Steel, Yellow (09111)
- JUSTRITE Oily Waste Can, 14 Gal., Steel, Silver (09504)
- JUSTRITE Oily Waste Can, 14 Gal., Steel, Red (09510)
- JUSTRITE Oily Waste Can, 10 Gal., Steel, Red (09308)
- Justrite Oily Waste Cans