Shop All Oily Waste Cans
Justrite
Steel Self-Closing Oily Waste Can ext. dia. 11.88" x 15.88" H
Mfr # CAN138
Zoro # G306603919
original price:
$126.47
6% off
new price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Can Material Galvanized Steel
- Can Color Red
- Height 15.88"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # CAN138
- Zoro # G306603919
- Country of Origin United States
- Category Oily Waste Cans
Dimensions
Height | 15.88" |
Details
Can Material | Galvanized Steel |
Can Color | Red |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Outerwear Economy Series 60" Rain Coat-Yel-5X (10179-31-2-YEL-5X)
- CONDOR 12" Chemical Resistant Gloves, PVC, L, 1 PR (22KA68)
- CONDOR Safety Sign, 5 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 474L26 (474L26)
- MSA SAFETY Calibration Gas Cylinder Stand, 24 In Dia (10125135)
- JUSTRITE Oily Waste Can, 6 Gal., Steel, Red (09110)
- JUSTRITE Oily Waste Can, 6 Gal., Steel, Red (09108)
- JUSTRITE Oily Waste Can, 14 Gal., Steel, Red (09510)
- JUSTRITE Oily Waste Can, 10 Gallon Capacity, Galvanized Steel, Red, Foot Operated Self Closing (09300)
- JUSTRITE Oily Waste Can, 10 Gal., Steel, Yellow (09311)
- JUSTRITE Oily Waste Can, 21 Gal., Steel, Yellow (09711)
- EAGLE MFG Eagle Poly Waste Can, 14 Gallon, Red with Foot Lever (937FL)
- Justrite Safety Storage