Shop All Safety Cans
Justrite
Steel Safety Shelf Can with Control Flow Faucet Red ext. dia. 11.5" x 16.37" H
Mfr # CAN460-RD
Zoro # G406603994
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Can - Powder-Coated Steel|Faucet - Brass w/ PTFE Seal
- Color Red
- Height 16.37"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # CAN460-RD
- Zoro # G406603994
- Country of Origin United States
- Category Safety Cans
Dimensions
Height | 16.37" |
Details
Material | Can - Powder-Coated Steel|Faucet - Brass w/ PTFE Seal |
Color | Red |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Blue, 3 ft. W x 5 ft. L (130S0035BU)
- HONEYWELL NORTH Smoke Generators, Irritant Smoke, PK10 (770046)
- LYLE Decal, Danger Electrical Equipment, 14x10", Legend Style: Text (LCU4-0620-RA_14X10)
- BDG 99-1-6100B, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Orange (99-1-6100B-XL)
- JUSTRITE 1 gal Yellow Steel Type I Safety Can Diesel (7110200)
- JUSTRITE 2 1/2 gal Red Galvanized Steel Type I Safety Can Flammables (7225140)
- JUSTRITE 1 gal Blue Steel Type II Safety Can Kerosene (7210320)
- JUSTRITE 2 gal Red Steel Type I Safety Can Flammables (7120110)
- JUSTRITE 5 gal white Polyethylene HPLC Spill Tray (84003)
- JUSTRITE 5 gal Red Steel/Polypropylene Funnel (7150110)
- EAGLE MFG Eagle Mfg 258-UI-50-SB 5Gal Blue Type 1 Safetycan (258-UI-50-SB)
- Justrite Safety Storage