Shop All Dip Tanks
Justrite
Steel Dip Tank ext. dia. 9.38" x 5.5" H
Mfr # CAN132
Zoro # G106603584
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Can Capacity Storage Capacity 1 gal./each
- Height 5.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5.5" |
Details
Can Capacity | Storage Capacity 1 gal./each |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Parking Any Time Sign, 18" x 12, R7-1D-12HA (R7-1D-12HA)
- MCR SAFETY Leather Palm Gloves, Goatskin Palm, S, PR (3601KS)
- LYLE Cross Intersection Traffic Sign, 24 in Height, 24 in Width, Aluminum, Diamond, No Text (W2-1-24HA)
- KEEN Size 9 Men's Hiker Boot Steel Work Boot, Brown (1007024)
- JUSTRITE Steel Drain Can Cover (CAN167)
- JUSTRITE Drain Can, 3 Gal., Red, Galvanized Steel (10903)
- JUSTRITE Rinse Tank, Floor Standing, 11 gal. (27110)
- JUSTRITE Drain Can Cover For 3TAY9, Steel (11176)
- JUSTRITE Wash Tank Can, Basket, Benchtop, 1 gal. (27711)
- JUSTRITE Rinse Tank, Benchtop, 11 gal. (27311)
- JUSTRITE Cleaning/Dip Tank, Benchtop, 5 gal. (27605)
- Justrite Dip Tanks