Shop All Gas Cylinder Storage
Justrite
Stainless Steel Wall Bracket, 23-3/4"W x 2-1/4"D x 4-1/4"H, 2 Cylinder Capacity
Mfr # 35266
Zoro # G705724253
original price:
$358.44
21% off
new price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Capacity 2
- Height 4.25 in
- Width 23.75 in
- Depth 2.25 in
- Standards Compliant with NFPA 1, NFPA 55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 35266
- Zoro # G705724253
- UPC # 697841210899
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Height | 4.25 in |
Width | 23.75 in |
Depth | 2.25 in |
Details
Cylinder Capacity | 2 |
Standards | Compliant with NFPA 1, NFPA 55 |
Material | Stainless Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO 11 Men's Black (CHS-000A/11)
- MASTER LOCK Gas Valve Lockout, Fits Handle Size 3 (S3910)
- RADIANS SV51B TwoToned ColorBlocked Vest, HiVis Orange, Size M (SV51B-2ZOM-M)
- HY-KO 5In Reflective Number 6, 10PK (B00582)
- JUSTRITE Gas Cylinder Cabinet, 30x65, Capacity 8 (23010)
- JUSTRITE Gas Cylinder Cabinet, 30x65, Capacity 8 (23003)
- JUSTRITE Gas Cylinder Cabinet, 30x32, Capacity 6 (23002)
- ZORO SELECT Gas Cylinder Pallet, Cylinder Capacity 4 (19C157)
- VESTIL Yellow Cylinder Barricade Extension Rack 3 Cylinder Capacity (CYL-FMSR-3-EXT)
- JAMCO Propane Cylinder Safety Storage, Yellow (CA080)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx30" W (491M90)
- Justrite Gas Cylinder Storage