Shop All Safety Cabinet Accessories
Justrite
SPNEST XT DRIPPAD 3'X 6'
Mfr # T8361
Zoro # G709842427
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Coated Fabric
- Width 36 in
- Load Capacity 10 gal
- Color Yellow
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # T8361
- Zoro # G709842427
- UPC # 48441006687
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Width | 36 in |
Height | 3 in |
Depth | 72 in |
Details
Material | PVC Coated Fabric |
Load Capacity | 10 gal |
Color | Yellow |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Ninja Flex Latex Coated Palm Gloves, Red/Gray, XL (N9680XL)
- VIKING Handyman 3pc Suit PVC Black (2110BK-S)
- STEINER Welding Jacket, L, 30", Green (1038-L)
- BRADY Lockout Padlock, KD, Orange, 1-3/4"H, PK6 (123355)
- JUSTRITE Shelf, 2 x 30-3/8 x 29 In (29944)
- JUSTRITE Frame, For Use With Laboratory Tilt Safety Cans (11273)
- JUSTRITE Wall Hanger Assembly, 18 In. W, 1 In. D (25951)
- JUSTRITE Fuse Link Assembly (29988)
- JUSTRITE BLACK 55GAL METAL BAND (1656MBLK)
- JUSTRITE Shelf, 2 In. H, 30-3/8 In. W, 14 In. D (29946)
- Justrite Safety Storage