Shop All Safety Cabinet Accessories
Justrite
SpillSlope Shelf, 40 In. W, 15 In. D
Mfr # 29957
Zoro # G6828062
product price: $254.60
/ea
Free Shipping & Returns
$254.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Accessory Type Shelf
- For Use With 30, 45 gal Cabinets
- Material Steel
- Depth 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 29957
- Zoro # G6828062
- UPC # 697841116641
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Depth | 15 in |
Height | 2 in |
Width | 40 in |
Fits Cabinet Size | 30 gal, 45 gal |
Dimensions (WxDxH) - Shelves | 40 in x 15 in x 2 in |
Dimensions (WxD) - Shelves | 40 in x 15 in |
Details
Item | Safety Cabinet Shelf |
Color | Silver |
Accessory Type | Shelf |
For Use With | 30, 45 gal Cabinets |
Material | Steel |
Load Capacity | 350 lb |
Spill Capacity | 0 gal |
For Use With Cabinet/Locker Type | Standard Flammable Cabinets |
For Use With Product Type | Cabinet |
For Use With Cabinet/Locker Capacity | 30 gal, 45 gal |
Description
Safety Cabinet Shelf, Accessory Type Shelf, Color Silver, Depth 15 in, For Use With 30, 45 gal Cabinets, For Use With Cabinet/Locker Capacity 30 gal, 45 gal, For Use With Cabinet/Locker Type Standard Flammable Cabinets, For Use With Product Type Cabinet, Height 2 in, Load Capacity 350 lb, Material Steel, Spill Capacity 0 gal, Width 40 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Custom Backlit Sign, 2-1/4" Lx7" Wx7" H (140061)
- SIGNMISSION OSHA Notice Sign, Not A Fire Exit, 10in X 7in Aluminum, 7"W, 10" L, Landscape, Not A Fire Exit Sign (OS-NS-A-710-L-15120)
- MUCK BOOT CO Men's Chore Classic Chelsea Boot (CHC000A M 100)
- AZUSA SAFETY Reaper Outdoor Polycarbonate Safety Glasses, Anti-Scratch/Anti-Fog, Black Frame/Dark Lenses (REAPER)
- JUSTRITE Sure Grip Key Set, 5 In. W, 7 In. D, PK2 (25998)
- JUSTRITE Cabinet Rolling Cart, Steel, 43-1/4 In. W (84001)
- JUSTRITE Poly Tray, Yellow, Polyethylene (29052)
- JUSTRITE Parts Basket For 6AL11, 13M396, 3NPY2 (27906)
- JUSTRITE Cabinet Cover, 33-1/2 In. W, 34 In. D (25989)
- JUSTRITE Cabinet Cylinder Repair Kit, 5 In. W (25918)
- JUSTRITE Self-Closing Adaptor Kit (25926)
- Justrite Safety Cabinet Accessories