Shop All Safety Cabinet Accessories
Justrite
SpillSlope Shelf, 26-1/8 In. W, 18 In. D
Mfr # 29951
Zoro # G7034641
product price: $106.20
/ea
Free Shipping & Returns
$106.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Accessory Type Shelf
- For Use With 17, 19 gal Cabinets
- Material Steel
- Load Capacity 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 29951
- Zoro # G7034641
- UPC # 697841116603
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Width | 26 1/8 in |
Height | 2 in |
Depth | 18 in |
Fits Cabinet Size | 17 gal, 19 gal |
Dimensions (WxDxH) - Shelves | 26 1/8 in x 18 in x 2 in |
Dimensions (WxD) - Shelves | 26 1/8 in x 18 in |
Details
Item | Safety Cabinet Shelf |
Color | Silver |
Accessory Type | Shelf |
For Use With | 17, 19 gal Cabinets |
Material | Steel |
Load Capacity | 350 lb |
Spill Capacity | 0 gal |
Standards | ANSI MH28.1, IFC, NFPA 1 |
For Use With Product Type | Cabinet |
Compatible Mfr. Model Number | 883004 |
For Use With Cabinet/Locker Capacity | 19 gal |
For Use With Cabinet/Locker Type | Under Fume Hood Flammable Cabinets |
Description
Safety Cabinet Shelf, Accessory Type Shelf, Color Silver, Compatible Mfr. Model Number 883004, Depth 18 in, For Use With 17, 19 gal Cabinets, For Use With Cabinet/Locker Capacity 19 gal, For Use With Cabinet/Locker Type Under Fume Hood Flammable Cabinets, For Use With Product Type Cabinet, Height 2 in, Load Capacity 350 lb, Material Steel, Spill Capacity 0 gal, Standards ANSI MH28.1, IFC, NFPA 1, Width 26 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Boots, Size 12, 16" Height, Black, Plain, PR (CHH-000A/12)
- ARIAT FR Durastretch Work Shirt, Size L (10039398)
- BRADY Fire Extinguisher Sign, 10X7", R/WHT, Width: 7" (25718)
- BRADY SAFEKEY Lockout Padlock Nylon Org 1.5" Plas (NYL-ORG-38PL-KD6PK)
- JUSTRITE Shelf, 2 In. H, 55-3/8 In. W, 14 In. D (29947)
- JUSTRITE Safety Cabinet Shelf, Steel, 350 lb Load Capacity, 39 3/8 in Width x 14 in Depth x 1 1/2 in Height (29937)
- JUSTRITE BLACK 55GAL METAL BAND (1656MBLK)
- JUSTRITE Shelf, 2 In. H, 30-3/8 In. W, 14 In. D (29946)
- JUSTRITE Cabinet Cover, 33-1/2 In. W, 34 In. D (25989)
- JUSTRITE Cabinet Cover, 42-1/2 In. W, 18 In. D (25987)
- GLOBAL EQUIPMENT Global Industrial„¢ Shelf For 30 & 45 Gallon Flammable Cabinet, 39-3/5"Wx14"D (SA31C42)
- Justrite Safety Storage