Shop All Safety Cabinet Accessories
Justrite
SpillSlope Shelf, 20-1/8 In. W, 18 In. D
Mfr # 29950
Zoro # G6873097
product price: $106.20
/ea
Free Shipping & Returns
$106.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Accessory Type Shelf
- For Use With 13, 15 gal Cabinets
- Material Steel
- Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 29950
- Zoro # G6873097
- UPC # 697841116597
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Depth | 18 in |
Height | 2 in |
Width | 20 1/8 in |
Fits Cabinet Size | 13 gal, 15 gal |
Dimensions (WxDxH) - Shelves | 20 1/8 in x 18 in x 2 in |
Dimensions (WxD) - Shelves | 20 1/8 in x 18 in |
Details
Item | Safety Cabinet Shelf |
Color | Silver |
Accessory Type | Shelf |
For Use With | 13, 15 gal Cabinets |
Material | Steel |
Load Capacity | 350 lb |
Standards | ANSI MH28.1, IFC, NFPA 1 |
Spill Capacity | 0 gal |
For Use With Product Type | Cabinet |
For Use With Cabinet/Locker Type | Under Fume Hood Flammable Cabinets |
Compatible Mfr. Model Number | 882404 |
For Use With Cabinet/Locker Capacity | 15 gal |
Description
Safety Cabinet Shelf, Accessory Type Shelf, Color Silver, Compatible Mfr. Model Number 882404, Depth 18 in, For Use With 13, 15 gal Cabinets, For Use With Cabinet/Locker Capacity 15 gal, For Use With Cabinet/Locker Type Under Fume Hood Flammable Cabinets, For Use With Product Type Cabinet, Height 2 in, Load Capacity 350 lb, Material Steel, Spill Capacity 0 gal, Standards ANSI MH28.1, IFC, NFPA 1, Width 20 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Tingley Storm-Champ 2-Piece Suit (S66218.XL)
- EDWARDS SIGNALING Bell, 24VDC, 0.062A, Gray (435-4G1)
- STRANCO Die Cut Letter Label, Y (DBV-SINGLE-8-Y)
- SELECTFLEX Adjustable-Arch Insoles, Pain Relief, PR (SF-E)
- JUSTRITE Safety Cabinet Shelf, Steel, 350 lb Load Capacity, 39 3/8 in Width x 14 in Depth x 1 1/2 in Height (29937)
- JUSTRITE SpillSlope Shelf, 26-1/8 In. W, 18 In. D (29951)
- JUSTRITE Antistatic Wire With Hand Clamp and 1/4 in Terminal, 10 ft L, Coiled Insulated Wire (08497)
- JUSTRITE Cabinet Cylinder, 5 In. W, 5 In. D (25919)
- JUSTRITE Safety Cabinet Wall Mounting Assembly (25950)
- JUSTRITE SpillSlope Shelf, 19-5/8 In. W, 14 In. D (29936)
- JUSTRITE Parts Basket For 3AV53, 13M393, 3NPW6 (27903)
- Justrite Safety Cabinet Accessories