Shop All Safety Cabinet Accessories
Justrite
SpillSlope Shelf, 19-5/8 In. W, 14 In. D
Mfr # 29936
Zoro # G7460363
product price: $60.40
/ea
$60.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Accessory Type Shelf
- For Use With 12, 15, 22 gal Cabinets
- Material Steel
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 29936
- Zoro # G7460363
- UPC # 697841116474
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Height | 2 in |
Width | 19 5/8 in |
Depth | 14 in |
Fits Cabinet Size | 12 gal Compac, 15 gal Compac, 22 gal Slimline |
Dimensions (WxDxH) - Shelves | 19 5/8 in x 14 in x 2 in |
Dimensions (WxD) - Shelves | 19 5/8 in x 14 in |
Details
Item | Safety Cabinet Shelf |
Color | Silver |
Accessory Type | Shelf |
For Use With | 12, 15, 22 gal Cabinets |
Material | Steel |
Load Capacity | 350 lb |
Standards | ANSI MH28.1, IFC, NFPA 30, OSHA |
Spill Capacity | 0 gal |
For Use With Product Type | Cabinet |
For Use With Cabinet/Locker Capacity | 12 gal, 15 gal, 22 gal |
For Use With Cabinet/Locker Type | Slimline Flammable Cabinets, Standard Flammable Cabinets |
Description
Safety Cabinet Shelf, Accessory Type Shelf, Color Silver, Depth 14 in, For Use With 12, 15, 22 gal Cabinets, For Use With Cabinet/Locker Capacity 12 gal, 15 gal, 22 gal, For Use With Cabinet/Locker Type Slimline Flammable Cabinets, Standard Flammable Cabinets, For Use With Product Type Cabinet, Height 2 in, Load Capacity 350 lb, Material Steel, Spill Capacity 0 gal, Standards ANSI MH28.1, IFC, NFPA 30, OSHA, Width 19 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electrical Gloves, Class 0, Blue, Sz 8, PR (E011BL/8)
- NMC Danger Do Not Operate Tag, Pk25 (LOTAG36-25)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, M, 1 PR (92783M)
- BRADY Air Line Regulator Lockout, AR/NAR 3000 (64540)
- JUSTRITE Seismic Bracket, 4 In. H, 48 In. W, 4 In. D (84000)
- JUSTRITE Parts Basket For 3AV53, 13M393, 3NPW6 (27903)
- JUSTRITE Sure Grip Key Set, 5 In. W, 7 In. D, PK2 (25998)
- JUSTRITE Cabinet Cylinder Repair Kit, 5 In. W (25918)
- JUSTRITE Shelf, 1 In. H, 39-3/8 In. W, 29 In. D (29945)
- JUSTRITE Shelf, 2 In. H, 55-3/8 In. W, 14 In. D (29947)
- JUSTRITE Non-Metallic Dispensing Can With Brass Dispenser Valve, 8 oz Capacity, Translucent Polyethylene, Whi (14005)
- Justrite Safety Cabinet Accessories