Shop All Safety Cabinet Accessories
Justrite
SPILLNEST POOL 100 GAL.
Mfr # T8601
Zoro # G809842402
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PVC Coated Fabric
- Load Capacity 100 gal
- Width 48 in
- Depth 32 in
- Standards EPA 40; EPA Compliance; NPDES; SPCC Compliance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # T8601
- Zoro # G809842402
- UPC # 48441008193
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Width | 48 in |
Depth | 32 in |
Height | 18 in |
Details
Material | PVC Coated Fabric |
Load Capacity | 100 gal |
Standards | EPA 40; EPA Compliance; NPDES; SPCC Compliance |
Color | Yellow |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M„¢ Foam Earplugs, Uncorded, 1100, 200 Pairs (7100099847)
- YAKTRAX Footwear Traction, PR (08534)
- ZORO SELECT Replacement Tempered Glass (SSBLFEC003G)
- MCR SAFETY Cut-Resistant Glove, PK 12 (9277PUXL)
- JUSTRITE SpillSlope Shelf, 26-1/8 In. W, 18 In. D (29951)
- JUSTRITE VaporTrap Cabinet Filter, PK2 (29916)
- JUSTRITE Frame, For Use With Laboratory Tilt Safety Cans (11273)
- JUSTRITE Cabinet Cylinder Repair Kit, 5 In. W (25918)
- JUSTRITE Non-Metallic Dispensing Can With Brass Dispenser Valve, 8 oz Capacity, Translucent Polyethylene, Whi (14005)
- JUSTRITE Fuse Link Assembly (29988)
- JUSTRITE L-Handle, For Use With Lever Type Handle on Safety Cabinet (25903)
- Justrite Safety Cabinet Accessories