Shop All Safety Cabinet Accessories
Justrite
SPILLNEST DRIPPAD 38X42
Mfr # T8343
Zoro # G709172913
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 in
- Color Yellow
- Load Capacity 4 gal
- Width 38 in
- Depth 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # T8343
- Zoro # G709172913
- UPC # 48441006663
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Height | 3 in |
Width | 38 in |
Depth | 42 in |
Details
Color | Yellow |
Load Capacity | 4 gal |
Material | PVC Coated Fabric |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Work Boots, 13, W, Black, Composite, PR (A7248-W)
- BRADY Danger Tag, 5-1/2inHx3inW, Vinyl, PK25 (TG005E)
- LEGEND VALVE A75 2-1/2" NST X 3/4" NPT (322-733)
- IRONLACE Paracord 550 Shoelace, 54", Neon Green, PR1 (550-54-06)
- JUSTRITE Cabinet Cover, 33-1/2 In. W, 34 In. D (25989)
- JUSTRITE BLACK 55GAL METAL BAND (1656MBLK)
- JUSTRITE Frame, For Use With Laboratory Tilt Safety Cans (11273)
- JUSTRITE Shelf, 2 In. H, 55-3/8 In. W, 14 In. D (29947)
- JUSTRITE Safety Cabinet Shelf, Steel, 350 lb Load Capacity, 39 3/8 in Width x 14 in Depth x 1 1/2 in Height (29937)
- JUSTRITE Cabinet Cylinder, 5 In. W, 5 In. D (25919)
- JUSTRITE Shelf Divider Set, Steel, 2-1/32 In. W (29990)
- Justrite Safety Storage