Shop All Safety Cabinet Accessories
Justrite
SPILLNEST DRIPPAD 22X22
Mfr # T8340
Zoro # G609237859
product price: $80.89
/ea
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1 gal
- Depth 22 in
- Color Yellow
- Height 3 in
- Material PVC Coated Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # T8340
- Zoro # G609237859
- UPC # 48441006632
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Depth | 22 in |
Height | 3 in |
Details
Load Capacity | 1 gal |
Color | Yellow |
Material | PVC Coated Fabric |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEAT FACTORY Toe Warmers, White, PR, PK8 (1964-3)
- NMC Danger Keep Gate Closed Sign, D565RB (D565RB)
- BRADY Portable Label Printer Kit, BMP51 Series, Single Color Capability (BMP51-KIT-LS)
- BOTRON CO Lightweight ESD Smock Large Blue (B7304)
- JUSTRITE Cabinet Cover, 42-1/2 In. W, 18 In. D (25987)
- JUSTRITE Shelf, 2 In. H, 32 In. W, 18 In. D (29939)
- JUSTRITE Replacement Security Bar, Yellow, Steel (50962Y)
- JUSTRITE Fuse Link Assembly (29988)
- JUSTRITE Poly Shelf Tray, 13 (29050)
- JUSTRITE Self-Closing Adaptor Kit (25926)
- CONDOR Flame Storage, Accessory, 29"x30-9/16" (FS-SH-2930)
- Justrite Safety Storage