Shop All Secondary Spill Containment
Justrite
Spill Tray, 70 gal Spill Capacity, PVC
Mfr # 28446
Zoro # G8828391
product price: $459.80
/ea
Free Shipping & Returns
$459.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Height 6 in
- Includes 1 in NPT Drain Fitting
- Width 48 in
- Length 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 28446
- Zoro # G8828391
- UPC # 697841157200
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Height | 6 in |
Width | 48 in |
Length | 60 in |
Usable Length | 60 in |
Dimensions | 60 in L x 48 in W x 6 in H |
Usable Dimensions | 60 in L x 48 in W |
Usable Width | 48 in |
Details
Material | PVC |
Item | Spill Tray |
Includes | 1 in NPT Drain Fitting |
Color | Black |
Shape | Rectangle |
Includes Drain | Yes |
Supports EPA Compliance | No |
Supports NPDES Compliance | No |
Supports SPCC Compliance | Yes |
Connectable | No |
Indoor/Outdoor Use | Indoor |
Tray Material | PVC Fabric |
Spill Capacity, gal. | 70 gal |
Description
Spill Tray, Color Black, Connectable No, Dimensions 60 in L x 48 in W x 6 in H, Height 6 in, Includes 1 in NPT Drain Fitting, Includes Drain Yes, Indoor/Outdoor Use Indoor, Length 60 in, Shape Rectangle, Spill Capacity 70 gal, Supports EPA Compliance No, Supports NPDES Compliance No, Supports SPCC Compliance Yes, Tray Material PVC Fabric, Usable Dimensions 60 in L x 48 in W, Usable Length 60 in, Usable Width 48 in, Width 48 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 12" Chemical Resistant Gloves, Nitrile, 2XL, 1 PR (707HVO-11)
- LYLE Decal Danger High Voltage, 14"x10" (LCU4-0347-ND_14X10)
- DANNER Size 9 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- LYLE Motorcycle Parking Sign, 18" x 12, RP-114-12HA (RP-114-12HA)
- JUSTRITE Drum Spill Containment Pallet, 2 Drum, 2 (28624)
- JUSTRITE Drum Spill Containment Pallet, 79 gal Spill Capacity, 4 Drum, 5000 lb., Recycled Polyethylene (28673)
- JUSTRITE Drum Spill Containment Pallet, 4 Drum, 5 (28637)
- JUSTRITE Spill Tray, 20 gal Spill Capacity, Polyethylene (28716)
- JUSTRITE Spill Tray, 29 gal Spill Capacity, Polyethylene (28719)
- JUSTRITE Drum Spill Containment Pallet, 67 gal Spill Capacity, 2 Drum, 2500 lb, Recycled Polyethylene (28672)
- JUSTRITE Covered IBC Containment Unit, 372 gal Spill Capacity, Fiberglass, Polyethylene (28677)
- Justrite Spill Control Supplies