Shop All Secondary Spill Containment
Justrite
Spill Tray, 55 gal Spill Capacity, PVC
Mfr # 28444
Zoro # G8828382
product price: $465.00
/ea
Free Shipping & Returns
$465.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spill Capacity 55 gal
- Width 48 in
- Color Black
- Material PVC
- Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 28444
- Zoro # G8828382
- UPC # 697841157194
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 48 in |
Length | 48 in |
Height | 6 in |
Length (Straight Wireway) | 48 in |
Dimensions | 48 in L x 48 in W x 6 in H |
Usable Length | 48 in |
Usable Width | 48 in |
Usable Dimensions | 48 in L x 48 in W |
Details
Spill Capacity | 55 gal |
Item | Spill Tray |
Color | Black |
Material | PVC |
Includes | 1 in NPT Drain Fitting |
Shape | Square |
Connectable | No |
Includes Drain | Yes |
Supports SPCC Compliance | Yes |
Supports EPA Compliance | No |
Tray Material | PVC Fabric |
Indoor/Outdoor Use | Indoor |
Supports NPDES Compliance | No |
Spill Capacity, gal. | 55 gal |
Description
Spill Tray, Color Black, Connectable No, Dimensions 48 in L x 48 in W x 6 in H, Height 6 in, Includes 1 in NPT Drain Fitting, Includes Drain Yes, Indoor/Outdoor Use Indoor, Length 48 in, Shape Square, Spill Capacity 55 gal, Supports EPA Compliance No, Supports NPDES Compliance No, Supports SPCC Compliance Yes, Tray Material PVC Fabric, Usable Dimensions 48 in L x 48 in W, Usable Length 48 in, Usable Width 48 in, Width 48 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Floor Marking Tape, Roll, Black, Solid, PVC (4RBLK)
- IDESCO SAFETY Electrical Repairs Required Tag, PK10 (KAT125AC)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, PR (2030-11.5W)
- CAT WORKWEAR Hi-Vis Zip Vest, M/L, Hi-Vis Yellow (1320025-407)
- JUSTRITE Drum Spill Containment Pallet, 67 gal Spill Capacity, 2 Drum, 2500 lb, Recycled Polyethylene (28672)
- JUSTRITE Spill Tray, 0.25 gal Spill Capacity, Galvanized steel (10177)
- JUSTRITE Drum Spill Containment Pallet, 24 gal Spill Capacity, 2 Drum, 2500 lb, Recycled Polyethylene (28654)
- JUSTRITE Drum Spill Containment Pallet, 8 Drum, 1 (28660)
- JUSTRITE Drum Spill Containment Pallet, 2 Drum, 2 (28624)
- JUSTRITE Drum Spill Containment Pallet, 2 Drum, 2 (28622)
- EAGLE MFG Drum Spill Containment Pallet, 132 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1640BND)
- Justrite Spill Control Supplies