Shop All Secondary Spill Containment
Justrite
Spill Tray, 30 gal Spill Capacity, PVC
Mfr # 28442
Zoro # G8828373
product price: $310.30
/ea
Free Shipping & Returns
$310.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spill Capacity 30 gal
- Includes 1 in NPT Drain Fitting
- Width 36 in
- Color Black
- Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 28442
- Zoro # G8828373
- UPC # 697841157187
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 36 in |
Length | 36 in |
Height | 6 in |
Length (Straight Wireway) | 36 in |
Usable Dimensions | 36 in L x 36 in W |
Dimensions | 36 in L x 36 in W x 6 in H |
Usable Width | 36 in |
Usable Length | 36 in |
Details
Spill Capacity | 30 gal |
Includes | 1 in NPT Drain Fitting |
Color | Black |
Item | Spill Tray |
Material | PVC |
Shape | Square |
Connectable | No |
Supports NPDES Compliance | No |
Includes Drain | Yes |
Supports SPCC Compliance | Yes |
Tray Material | PVC Fabric |
Indoor/Outdoor Use | Indoor |
Supports EPA Compliance | No |
Spill Capacity, gal. | 30 gal |
Description
Spill Tray, Color Black, Connectable No, Dimensions 36 in L x 36 in W x 6 in H, Height 6 in, Includes 1 in NPT Drain Fitting, Includes Drain Yes, Indoor/Outdoor Use Indoor, Length 36 in, Shape Square, Spill Capacity 30 gal, Supports EPA Compliance No, Supports NPDES Compliance No, Supports SPCC Compliance Yes, Tray Material PVC Fabric, Usable Dimensions 36 in L x 36 in W, Usable Length 36 in, Usable Width 36 in, Width 36 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Mechanics Gloves, L ( 9 ), Black (20-1-10605B-L)
- TUCKER Glove, Freezercut-Resist, Mpr (Y9239TM)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 9-1/2M, PR (807-6000 9.5M)
- SHOWA 12" Chemical Resistant Gloves, PVC, M, 1 PR (KV660M-08)
- JUSTRITE Drum Spill Containment Pallet, 2 Drum, 2 (28624)
- JUSTRITE Covered IBC Containment Unit, 372 gal Spill Capacity, Fiberglass, Polyethylene (28677)
- JUSTRITE Drum Spill Containment Pallet, 12 gal Spill Capacity, 1 Drum, 1250 lb, Recycled Polyethylene (28652)
- JUSTRITE IBC Containment Unit, 372 gal Spill Capacity, 9000 lb., Recycled Polyethylene (28674)
- JUSTRITE Spill Tray, 23 gal Spill Capacity, Polyethylene (28718)
- JUSTRITE Drum Spill Containment Pallet, 73 gal Spill Capacity, 4 Drum, 5000 lb., Recycled Polyethylene (28634)
- PIG PIG Utility Containment Tray 52.25" L x 28.25" W x 5" H (PAK919)
- Justrite Secondary Spill Containment