Shop All Secondary Spill Containment
Justrite
Spill Tray, 29 gal Spill Capacity, Polyethylene
Mfr # 28719
Zoro # G6145745
original price:
$179.52
10% off
new price: $160.99
/ea
Sold in multiples of 3 for $482.97
Free Shipping & Returns
Not eligible for select promotions
$482.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Spill Capacity 29 gal
- Color Black
- Height 5 1/2 in
- Width 33 in
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 28719
- Zoro # G6145745
- UPC # 697841141780
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Height | 5 1/2 in |
Width | 33 in |
Length | 47 in |
Usable Dimensions | 41 3/8 in L x 27 3/8 in W |
Usable Width | 27 3/8 in |
Usable Length | 41 3/8 in |
Dimensions | 47 in L x 33 in W x 5 1/2 in H |
Details
Promotion Restriction | Not eligible for promotion |
Spill Capacity | 29 gal |
Color | Black |
Material | Polyethylene |
Item | Spill Tray |
Shape | Rectangle |
Includes Drain | No |
Supports EPA Compliance | No |
Connectable | No |
Indoor/Outdoor Use | Indoor |
Supports SPCC Compliance | No |
Tray Material | Polyethylene |
Supports NPDES Compliance | No |
Spill Capacity, gal. | 29 gal |
Description
Spill Tray, Color Black, Connectable No, Dimensions 47 in L x 33 in W x 5 1/2 in H, Height 5 1/2 in, Includes Drain No, Indoor/Outdoor Use Indoor, Length 47 in, Shape Rectangle, Spill Capacity 29 gal, Supports EPA Compliance No, Supports NPDES Compliance No, Supports SPCC Compliance No, Tray Material Polyethylene, Usable Dimensions 41 3/8 in L x 27 3/8 in W, Usable Length 41 3/8 in, Usable Width 27 3/8 in, Width 33 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Disposable Coveralls, 12 PK, Yellow, KleenGuard(TM) A70, Zipper (09813)
- 2W INTERNATIONAL Elastic Back Support Belt, 3X-Large, Black (BSB3400 3XL)
- LYLE Fine Supplemental Parking Sign, 6" x 12, T1-2062-EG_12x6 (T1-2062-EG_12x6)
- MECHANIX WEAR Mechanics Gloves, Brown, 9, PR (MPC-07-009)
- JUSTRITE Spill Tray, 23 gal Spill Capacity, Polyethylene (28718)
- JUSTRITE Spill Tray, 30 gal Spill Capacity, PVC (28442)
- JUSTRITE Spill Tray, 12 gal Spill Capacity, Polyethylene (28715)
- JUSTRITE Justrite® 28715 12 Gallon EcoPolyBlend„¢ Spill Tray 46 x 16 (28715)
- JUSTRITE Drum Spill Containment Pallet, 24 gal Spill Capacity, 2 Drum, 2500 lb, Recycled Polyethylene (28655)
- JUSTRITE Spill Tray, 0.25 gal Spill Capacity, Galvanized steel (10177)
- ENPAC IBC Containment Unit, 750 gal Spill Capacity, 8000 lb., HDPE (5480-YE-D)
- Justrite Secondary Spill Containment