Shop All Secondary Spill Containment
Justrite
Spill Tray, 110 gal Spill Capacity, PVC
Mfr # 28448
Zoro # G8828407
product price: $703.00
/ea
Free Shipping & Returns
$703.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Spill Capacity 110 gal
- Color Black
- Length 72 in
- Includes 1 in NPT Drain Fitting
- Width 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 28448
- Zoro # G8828407
- UPC # 697841157217
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 72 in |
Width | 60 in |
Height | 6 in |
Outside Width | 60 in |
Outside Height | 6 in |
Outside Length | 72 in |
Length (Straight Wireway) | 72 in |
Outside Dimensions | 72 in x 60 in x 6 in |
Details
Spill Capacity | 110 gal |
Color | Black |
Item | Spill Tray |
Includes | 1 in NPT Drain Fitting |
Material | PVC |
Spill Capacity, gal. | 110 gal |
Supports SPCC Compliance | Yes |
Supports EPA Compliance | No |
Description
Spill Tray, Outside Dimensions 72 in x 60 in x 6 in, Outside Height 6 in, Outside Length 72 in, Outside Width 60 in, Spill Capacity, gal. 110 gal, Supports EPA Compliance No, Supports SPCC Compliance Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Cut-Resistant Gloves, 9, PR (S5DP-91-009)
- 2W INTERNATIONAL PVC Steel Toe Boots, Size 11 (SST16 11)
- MAGID Heater Beater 31 oz Green Canvas Hot Mill Gloves, 12PK (500KBT)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Black Case Fixed 11 ft. Caution Belt (WM115-BK-CAUYB-F-S-110)
- JUSTRITE Drum Spill Containment Pallet, 2 Drum, 2 (28622)
- JUSTRITE Drum Spill Containment Pallet, 3 Drum, 3 (28629)
- JUSTRITE Drum Spill Containment Pallet, 2 Drum, 2 (28624)
- JUSTRITE Drum Spill Containment Pallet, 12 gal Spill Capacity, 1 Drum, 1250 lb, Recycled Polyethylene (28652)
- JUSTRITE Drum Spill Containment Pallet, 8 Drum, 1 (28660)
- JUSTRITE Justrite® 28715 12 Gallon EcoPolyBlend„¢ Spill Tray 46 x 16 (28715)
- ULTRATECH Drum Spill Deck, 44 gal Spill Capacity, 4 Drum, 6000 lb., Polyethylene (1072)
- Justrite Secondary Spill Containment