Shop All Secondary Spill Containment
Justrite
Spill Tray, 0.25 gal Spill Capacity, Galvanized steel
Mfr # 10177
Zoro # G3904607
product price: $84.49
/ea
Free Shipping & Returns
$84.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Spill Capacity 0.25 gal
- Height 1 1/4 in
- Color Red
- Standards OSHA, NFPA Code 30, CARB
- Outside Dia. 13 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 10177
- Zoro # G3904607
- UPC # 697841002838
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Height | 1 1/4 in |
Outside Dia. | 13 3/4 in |
Details
Spill Capacity | 0.25 gal |
Item | Spill Tray |
Color | Red |
Standards | OSHA, NFPA Code 30, CARB |
Material | Galvanized steel |
Spill Capacity, gal. | 0.25 gal |
Description
Spill Tray, Color Red, Height 1 1/4 in, Spill Capacity 0.25 gal, Standards OSHA, NFPA Code 30, CARB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Medium Duty Stanchion, 40 In. H, PK6 (96401-6)
- MTI INDUSTRIES 12V 35 Series Safe-T-Alert Flush Mnt RV Dual Carbon Monoxide/Propane A (35-742-WT)
- ZORO SELECT Container Label, 4" x 3", PS Vinyl, PK250 (GHS2264ALV)
- JUSTRITE Corrosive Safety Cabinet, Blue, 18", H (891302)
- JUSTRITE Drum Spill Containment Pallet, 8 Drum, 1 (28660)
- JUSTRITE Justrite® 28715 12 Gallon EcoPolyBlend„¢ Spill Tray 46 x 16 (28715)
- JUSTRITE Drum Spill Containment Pallet, 3 Drum, 3 (28626)
- JUSTRITE Drum Spill Containment Pallet, 2 Drum, 2 (28624)
- JUSTRITE Spill Tray, 20 gal Spill Capacity, Polyethylene (28716)
- JUSTRITE Drum Spill Containment Pallet, 3 Drum, 3 (28629)
- ULTRATECH Drum Spill Containment Deck, 66 gal Spill Capacity, 6 Drum, 9000 lb., Polyethylene (1175)
- Justrite Spill Control Supplies