Shop All Spill Containment Accessories
Justrite
Spill Containment Grate, 24in L x 24in W
Mfr # 28428
Zoro # G8828303
product price: $51.69
/ea
Not eligible for select promotions
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- For Use With Spill Decks, Decon Decks
- Width 24 in
- Length 24 in
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 28428
- Zoro # G8828303
- UPC # 697841157118
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 24 in |
Length | 24 in |
Height | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Spill Containment Grate |
Material | Polyethylene |
For Use With | Spill Decks, Decon Decks |
Color | Black |
Description
Spill Containment Grate, Color Black, For Use With Spill Decks, Decon Decks, Height 2 in, Length 24 in, Material Polyethylene, Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 4 ft. L x Vinyl, 9/16" Thick (518S0024BL)
- MECHANIX WEAR Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, XL, 1 PR (SMP-C91-011)
- RADIANS Bomber Jkt Gr CL3 Weatherproof Shell Blk (SJ11QB-3ZGS-S)
- CONDOR AntiSlip Tape, 60 ftLx2 "W, YLW, 46Grit, PK6 (GRAN15288)
- JUSTRITE Spill Berm Kit, Yellow (28465)
- JUSTRITE SPILL TRAY STEEL 1 QT. RED (JT10177)
- JUSTRITE Spill Tray, 20 gal., Black (28717)
- JUSTRITE Single Drum Spill Container, Black (28685)
- JUSTRITE Accumulation Center Ramp, Black (28687)
- JUSTRITE CA Compliant Can Punctruing System (DRM1334)
- ULTRATECH Hose Stand, Gray, 16-1/2" L (8369)
- Justrite Spill Control Supplies