Shop All Spill Control Kits and Stations
Justrite
Spill Containment Boom, 5 ft., PVC, Blue
Mfr # 28450
Zoro # G8828416
product price: $67.49
/ea
$67.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material PVC
- Length 5 ft
- Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 28450
- Zoro # G8828416
- UPC # 697841157224
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Length | 5 ft |
Width | 9 in |
Details
Item | Water-Filled Spill Containment Berm |
Color | Blue |
Material | PVC |
Description
Water-Filled Spill Containment Berm, Length 5 ft, Width 9 in, Blue, Material PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA H.M.S., Body Orange, Gate Polished, Twist Lock Black (957OPN7VNKK)
- US WEIGHT Barrier Post with Belt, HDPE, Black, PR (U2000)
- MILWAUKEE TOOL Work Gloves, L, Black/Brown/Red (48-73-0022)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 8, White, PR (1607-8R)
- JUSTRITE Eagle 1689 Spill Containment Poly Pallet Ramp - Yellow (1689)
- JUSTRITE Eagle Spill Containment Black Utility Tray 36"L x 18"W x 2"H (1677BLK)
- JUSTRITE Spill Containment Boom, 50 ft., PVC, Blue (28456)
- JUSTRITE Spill Berm, 4 ft. L x 4 ft. W x 2 in. H (28418)
- JUSTRITE Spill Containment Boom, 10 ft., PVC, Blue (28452)
- PIG Spill Kit, Chem/Hazmat, Yellow (KIT328)
- SPILFYTER Absorbent Boom, Oil Only, 75 gal, 20ft, PK2 (M-40)
- Justrite Spill Control Kits and Stations