Shop All Spill Control Kits and Stations
Justrite
Spill Containment Boom, 10 ft., PVC, Blue
Mfr # 28452
Zoro # G8828425
product price: $89.19
/ea
Free Shipping & Returns
$89.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Width 9 in
- Length 10 ft
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 28452
- Zoro # G8828425
- UPC # 697841157231
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Width | 9 in |
Length | 10 ft |
Details
Item | Water-Filled Spill Containment Berm |
Color | Blue |
Material | PVC |
Description
Water-Filled Spill Containment Berm, Length 10 ft, Width 9 in, Blue, Material PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM BRUSHED ALUMINUM 3D PROJECTION PSM327 (PSM327)
- OAKRIDGE PRODUCTS-113906 Oakridge Products 3 Gallon Sharps Container w/ Split Rotor Lid, Red (0330-150R)
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alum, Silvr, 15 1/8in, 3W (EDGNY 1 R EL)
- SAFE HANDLER Lattice Reflective Safety Vests, Large, Orange(10-Pack) (BLSH-ES-L-SV2O-10)
- JUSTRITE Spill Containment Boom, 5 ft., PVC, Blue (28450)
- JUSTRITE Spill Containment Boom, 50 ft., PVC, Blue (28456)
- JUSTRITE Eagle 1689 Spill Containment Poly Pallet Ramp - Yellow (1689)
- JUSTRITE Spill Berm, 4 ft. L x 4 ft. W x 2 in. H (28418)
- JUSTRITE Eagle Spill Containment Black Utility Tray 36"L x 18"W x 2"H (1677BLK)
- XSORB Spill Kit, Oil-Only Select, 55 gal. (XKD550S)
- PIG Spill Kit Refill, Oil-Based Liquids (RFL402)
- Justrite Spill Control Kits and Stations