Shop All Spill Containment Accessories
Justrite
Spill Berm Kit, Yellow
Mfr # 28465
Zoro # G3999493
original price:
$1,000.48
13% off
new price: $863.00
/ea
Free Shipping & Returns
$863.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Height 2 in
- Color Yellow
- Application Permanently Contain Leaks and Spills Around Machinery
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 28465
- Zoro # G3999493
- UPC # 697841157309
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 2 in |
Width | 2 in |
Length | 50 ft |
Details
Material | Vinyl |
Color | Yellow |
Item | Spill Berm Kit |
Application | Permanently Contain Leaks and Spills Around Machinery |
Includes | (2) 25 ft x 2 in Wall Sections, 4 Corners, 8 Connector Collars, 6 Tubes Silicone Caulk, (1) 8 oz Tube Vinyl Adhesive |
Description
Spill Berm Kit, Spill Berm Kit, Length 50 ft, Width 2 in, Height 2 in, Yellow, Material Vinyl, Application Permanently Contain Leaks and Spills Around Machinery, Includes (2) 25 ft x 2 in Wall Sections, 4 Corners, 8 Connector Collars, 6 Tubes Silicone Caulk, (1) 8 oz Tube Vinyl Adhesive
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Ergonomic Sit Stand Mat, Black, 53" L x (CM24242BLKSS)
- MECHANIX WEAR Mechanics Gloves, 2XL, Black/Gray, TekDry(R) (H15-05-012)
- US WEIGHT Barrier Post with Belt, HDPE, Yellow, PR (U2055CAU)
- HY-KO 3In White Vinyl Number 6, 10PK (A30506)
- JUSTRITE Snap Wall Containment Berm, 79 gal (28556)
- JUSTRITE Rigid-Lock QuickBerm(R), 1075 gal., Black (28522)
- JUSTRITE JOINING CLIPS ACCUMULATION CENTER SS (JT28926)
- JUSTRITE SPILL BERM 4 X 4 X 2 (JT28418)
- JUSTRITE SPILL TRAY STEEL 1 QT. RED (JT10177)
- JUSTRITE Accumulation Center Ramp, Black (28687)
- PIG Oil Water Filter Mat Pads, 18"L, 15"W, PK50 (MAT1201)
- Justrite Spill Containment Accessories