Shop All Secondary Spill Containment
Justrite
Spill Berm Corner, Yellow, Vinyl
Mfr # 28467
Zoro # G4954171
original price:
$91.45
8% off
new price: $83.75
/ea
Free Shipping & Returns
$83.75
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Height 2 in
- For Use With Mfr. Model Number 4002-00017-KIT
- For Use With Mfr. No. 4002-00017-KIT
- Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 28467
- Zoro # G4954171
- UPC # 697841157316
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Height | 2 in |
Length | 8 in |
Width | 5 in |
Details
Material | Vinyl |
For Use With Mfr. Model Number | 4002-00017-KIT |
For Use With | Mfr. No. 4002-00017-KIT |
Application | Connecting Berm Sections at 90 Degrees |
Color | Yellow |
Item | Spill Berm 90 Degrees Corner |
Description
Spill Berm 90 Degrees Corner, Spill Berm Corner, Length 8 in, Width 5 in, Height 2 in, Yellow, Material Vinyl, For Use With Mfr. Model Number 4002-00017-KIT, Application Connecting Berm Sections at 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Insulated Bib Overalls, Men's, Navy, M (104393-DNYMTLL)
- LABELMASTER UN3481 Lithium Ion Battery, PK500, HSNLB6500 (HSNLB6500)
- MOLDEX R95 Disposable Respirator w/ Valve, M/L, Gray, PK10 (2940R95)
- SIGNMISSION Caution Sign-Hot Work Area-10in x 14in OSHA Safety Sign, 10" L, 14" H, CS-Hot Area (CS-Hot Area)
- JUSTRITE Drum Spill Containment Pallet, 24 gal Spill Capacity, 2 Drum, 2500 lb, Recycled Polyethylene (28654)
- JUSTRITE Drum Spill Containment Pallet, 2 Drum, 2 (28624)
- JUSTRITE Spill Tray, 29 gal Spill Capacity, Polyethylene (28719)
- JUSTRITE Spill Tray, 30 gal Spill Capacity, PVC (28442)
- JUSTRITE Drum Spill Containment Pallet, 73 gal Spill Capacity, 4 Drum, 5000 lb., Recycled Polyethylene (28634)
- JUSTRITE Drum Spill Containment Pallet, 3 Drum, 3 (28629)
- ULTRATECH Spill Tray, 1.5 gal Spill Capacity, 18 oz PVC fabric (1335)
- Justrite Spill Control Supplies