Shop All Secondary Spill Containment
Justrite
Spill Berm, 6 ft. L x 6 ft. W x 4 in. H
Mfr # 28412
Zoro # G2218706
product price: $847.99
/ea
Free Shipping & Returns
$847.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 72 in
- Length 72 in
- Color Yellow
- Material PVC
- Application Batteries, Contain Minor Spills and Leaks During Temporary Storage of Drums, Equipment, Machine Parts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 28412
- Zoro # G2218706
- UPC # 697841156784
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 72 in |
Length | 72 in |
Height | 4 in |
Dimensions | 72 in L x 72 in W x 4 in H |
Details
Color | Yellow |
Material | PVC |
Item | Spill Berm |
Application | Batteries, Contain Minor Spills and Leaks During Temporary Storage of Drums, Equipment, Machine Parts |
Description
Spill Berm, Color Yellow, Dimensions 72 in L x 72 in W x 4 in H, Height 4 in, Length 72 in, Material PVC, Width 72 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Skullerz 8967 Class E Lightweight Cap-Style Hard Hat, 6-Point Rachet Suspension, Blue (60273)
- SIGNMISSION OSHA Danger Decal, No Smoking No Open Flames, 7in X 5in Decal, 5" W, 7" L, Landscape (OS-DS-D-57-L-19447)
- DIXON Constant Flow Poly Fog Nozzle, NST 1.5" (CFB150NST)
- ZORO SELECT Elbow Support, L, Black, Single Strap (6T570)
- JUSTRITE Drum Spill Containment Pallet, 2 Drum, 2 (28624)
- JUSTRITE Drum Spill Containment Pallet, 67 gal Spill Capacity, 2 Drum, 2500 lb, Recycled Polyethylene (28672)
- JUSTRITE Drum Spill Containment Pallet, 8 Drum, 1 (28660)
- JUSTRITE Covered IBC Containment Unit, 372 gal Spill Capacity, Fiberglass, Polyethylene (28677)
- JUSTRITE IBC Containment Unit, 372 gal Spill Capacity, 9000 lb., Recycled Polyethylene (28674)
- JUSTRITE Drum Spill Containment Pallet, 73 gal Spill Capacity, 4 Drum, 5000 lb., Recycled Polyethylene (28634)
- LITTLE GIANT IBC Dispensing and Containment Unit, 400 gal Spill Capacity, 10,000 lb., Steel (SST-IBC-2)
- Justrite Spill Control Supplies