Shop All Spill Control Kits and Stations
Justrite
Spill Berm, 54 ft. L x 14 ft. W x 4 in. H
Mfr # 28581
Zoro # G2218715
product price: $7,007.99
/ea
Free Shipping & Returns
$7,007.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 4 in
- Application Portable Drive-Through Station Captures Contaminated Water From Vehicle and Construction Equipment Wash Down
- Material Vinyl
- Width 14 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 28581
- Zoro # G2218715
- UPC # 697841156890
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 4 in |
Width | 14 ft |
Length | 54 ft |
Dimensions | 14 ft W x 54 ft L |
Details
Item | Spill Berm |
Color | Black |
Application | Portable Drive-Through Station Captures Contaminated Water From Vehicle and Construction Equipment Wash Down |
Material | Vinyl |
Shape | Rectangle |
Description
Spill Berm, Color Black, Dimensions 14 ft W x 54 ft L, Height 4 in, Length 54 ft, Material Vinyl, Shape Rectangle, Product Type Containment Berm, Width 14 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Private Prop No Tres Purple Sign 14.5" x 18.5", 5PK (A22520)
- PORTWEST Tulsa Contrast Hi-Vis Vest, XL (US371)
- PETZL Chest Harness, Size Universal, Black/Yellow (C081AA00)
- HOTHANDS Neck Gaiter, Fleece, Black, Universal (NECKGAITBLK)
- JUSTRITE Spill Containment Boom, 50 ft., PVC, Blue (28456)
- JUSTRITE Eagle 1689 Spill Containment Poly Pallet Ramp - Yellow (1689)
- JUSTRITE Eagle Spill Containment Black Utility Tray 36"L x 18"W x 2"H (1677BLK)
- JUSTRITE Spill Berm, 4 ft. L x 4 ft. W x 2 in. H (28418)
- JUSTRITE Spill Containment Boom, 10 ft., PVC, Blue (28452)
- JUSTRITE Spill Containment Boom, 5 ft., PVC, Blue (28450)
- SPILL TECH ENVIRONMENTAL SpillTech A-DUFFLE Duffle Bag, Yellow 40"L X 12"W X 12"H (A-DUFFLE)
- Justrite Spill Control Supplies